SKU:
CTL9613470S
MPN:
CANYHSPN
£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
Product Documents
These white and yellow rigger gloves are suited for use when protection against mechanical hazards is crucial.
Features and Benefits
• Natural grey heavy tanned leather
• Natural colour promotes REACH and SVHC compliance
• Canadian pattern yellow grain leather glove
• Cotton drill back and pasted safety cuff
• Large hand size with fleece lining
Standards
• EN388: 2016 3.X.4.4.B
• Category II
Attribute | Value |
---|---|
Brand | Beeswift B Flex |
Coating | Leather |
Colour | White Yellow |
EAN | 5030566348655 |
EN388 | EN388: 2003 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | B |
EN388 Puncture | 4 |
EN388 Tear | 4 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Cotton |
MFR Part No. | CANYHSP |
Size | 10 |
UNSPSC Code | 53102504 |