SKU:
PLY9615568L
MPN:
MRP
£1.39
Ex VAT
£1.67
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
The Matrix® Red PU coated gloves are ideal for general handling. Lightweight and breathable, these gloves are flexible with excellent grip in wet and oily conditions.
Features and Benefits
• Seamless breathable liner reduces irritation and overheating for user comfort
• Close-fitting design hugs the hands for maximum dexterity
• Elasticated knitted wrist for a secure and reliable fit
Typical Applications
• Automotive
• Picking and packing
• Goods In
• Assembly
Standards
• CE certified
• EN388:2016 3.1.3.1.X
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Polyurethane |
Colour | Black Red |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Liner Material | Nylon |
MFR Part No. | MRP/11 |
Series | MRP Matrix |
Size | 11 |
UNSPSC Code | 53102504 |