noscriptMulti-Task 3 Palm-side Coated Black/Grey Gloves | Cromwell Tools

Polyco

Multi-Task 3 Palm-side Coated Black/Grey Gloves

5 Variations

The Fingerless Multi-Task 3 gloves provide excellent dexterity and protection for precision tasks. Their close-fitting design and flexible stretch materials naturally move with the hand, enhancing comfort and ease of use. Reinforced palm and fingertip areas offer added protection in high-impact zones, while three open fingers allow for maximum control and tactile sensitivity. Ideal for work in construction, automotive, and assembly environments where both flexibility and safety are essential. These gloves combine comfort and durability, making them an optimal choice for professionals requiring both grip and precision.

Features and Benefits
• Close-fitting design provides excellent dexterity and user control
• Comfortable materials flex with the hand's natural movements
• Reinforced palm and fingertip areas enhance protection in key zones
• Three open fingers allow maximum tactile sensitivity and precision