SKU:
PLY9615598B
MPN:
MTE
£10.99
Ex VAT
£13.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Designed for general handling in a range of workplace settings, the Multi-Task E™ gloves deliver excellent resistance to abrasion and tear. Thermoplastic rubber coating on the back of the hand maintains the hand's natural movement but protects against impact to keep the hands safe in wet and dry environments.
Features and Benefits
• Elasticated cuff with adjustable Velcro® wrist strap provides a secure fit
• Reinforced thumb crotch protects this vulnerable wear point
• Rough finish nitrile coating for improved grip in oily conditions
• Supplied in plastic-free packaging for an eco-friendly solution
• Seamless liner prevents seam on skin irritation for user comfort
Typical Applications
• Construction
• Engineering
• Utility
• Manufacturing
Standards
• CE Category II
• EN 388:2016 4.1.4.1.X.
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Nitrile |
Colour | Black Red |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 4 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | MTE 7 |
Series | Multi-Task E |
Size | 7 |
UNSPSC Code | 53102504 |