SKU:
NRH9611454E
MPN:
NF35/11XXL
£5.99
Ex VAT
£7.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Designed for the general purpose handling of fine products in greasy, oily, or damp environments, these safety gloves offer an excellent grip. The nitrile coating protects the hands against liquids, keeping them clean and dry for long-term user comfort.
Features and Benefits
• Ergonomic design for flexibility to reduce hand fatigue during prolonged use
• Low-linting to avoid marking products
• Laundered prior to packaging for a fresh from the pack guarantee
• Machine washable for extended product life
Typical Applications
• Industry
• Construction
• Offshore
• Mining and quarrying
• Metal handling
Standards
• CE category II
• EN388:2003 3.1.2.1.X.
Notes
• Dexterity: Class 5
• 13 gauge
Attribute | Value |
---|---|
Brand | Honeywell North |
Coating | Nitrile |
Colour | Black Green |
EAN | 8713223194488 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | NF35/11XXL |
Series | NF35 NorthFlex® Oil-Grip™ |
Size | 11 |
UNSPSC Code | 53102504 |