SKU:
GLB9614999G
MPN:
SKY194
£3.29
Ex VAT
£3.95
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Seamless gloves constructed with a nylon/spandex liner and an ultra-light latex coated palm. Supplied in a red and black colourway and available in an array of sizes.
Features and Benefits
• Abrasion and tear resistant for durability
• Possess an excellent grip in both wet and dry environments
• Silicone and lint free which reduces the risk of allergies
• Breathable back of the hand to reduce perspiration and skin irritation
• The lightweight nylon/lycra liner (15gg) bolsters dexterity and comfort due to the thin feel
• Anatomically designed for high levels of comfort and tactile touch
• Treated with Actifresh to kill bacteria and prevent odours
• Elasticated wrist ensures a secure fit
• Available in a variety of sizes to suit your requirements
Typical Applications
• Construction
• Engineering
• Logistics
• Municipal services
• Transport
• Assembly
• Final fix
• Precision
Standards
• EN388: 2003 - 3131
• CE Category II
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Latex |
Colour | Grey Red |
EAN | 5060149200919 |
EN388 | EN388: 2003 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon Spandex |
MFR Part No. | SKY194 |
Series | SKY12 Ninja Flex |
Size | 10 |
UNSPSC Code | 53102504 |