SKU:
GLB9615528J
MPN:
SKY124
£2.79
Ex VAT
£3.35
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Ninja Lite™ Polyurethane palm coated multi-purpose gloves are constructed with a lightweight, extra soft, super fine 18 gauge seamless nylon liner.
Features and Benefits
• Ultra lightweight providing maximum flexibility and movement
• Equips wearers with a secure grip in damp, dry or light oily environments
• Both palm and back breathability to skin irritation and reduce perspiration
• Sanitized® antimicrobial finish and lint-free construction provide extra freshness and reduce the risk of product contamination
Typical Applications
• Construction
• Electronics
• Optics
Standards Met
• EN388:2003 4.1.3.1
• EN388:2016 3.1.2.1.X
Warnings
• Not for use with liquids
• Do not use near moving machines if there is a risk of entanglement
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Polyurethane |
Colour | Black Blue |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Lycra Nylon |
MFR Part No. | SKY124 |
Series | SKY12 Ninja Lite |
Size | 10 |
UNSPSC Code | 53102504 |