SKU:
GLB9615588J
MPN:
SKY3704
£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
Polyurethane palm coating gloves.
Features and Benefits:
•Comfortable seamless nylon/spandex liner
•Silicone and lint free, reducing the risk of irritation
•Equip wearers with excellent grip in both wet and dry conditions
Typical Applications:
•General industry
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Polyurethane |
Colour | Black |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | X |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon Spandex |
MFR Part No. | NINJA X3 |
Series | Ninja X3 |
Size | 10 |
UNSPSC Code | 53102504 |