Showa

Nitrile Coated Grip Gloves, Black/Blue

5 Variations

These flexible, robust gloves are fully coated with nitrile and feature an extra nitrile foam coating on the palm. They provide excellent grip in oily or greasy conditions while maintaining cut, slash, and abrasion resistance. Ideal for a range of tasks, the air-infused nitrile coating absorbs oils better than flat coatings. Designed for durability, comfort, and flexibility, they meet industry safety standards and are perfect for dry or slightly oily applications requiring high levels of handling.

Features and Benefits
• Air infused nitrile coating absorbs oils better than flat coating
• The coating provides an excellent grip in oily or greasy applications while maintaining the cut, slash and abrasion resistance of a flat nitrile coating
• Durable construction makes them ideal for dry or slightly oily applications that require light mechanical protection and high levels of handling finesse

Typical Applications
• Automotive work
• Construction
• Metalworking
• Warehousing

Standards Met
• CAT II
• EN388: 2003 4.1.2.1.