Portwest

NPR15 FOAM NITRILE BAMBOO GLOVE (2XL) (PK-12)

SKU:

POR9618410K

MPN:

AP10K8RXXL

£38.99

Ex VAT

£46.79

Inc VAT

IN STOCK (2)

    Product Details

    Elevate your work experience with our Bamboo Viscose and Nylon Work Gloves. Crafted from a 15-gauge liner, these gloves provide exceptional comfort and breathability. Bamboo's natural anti-bacterial and hypoallergenic properties ensure hygiene, while UV resistance adds durability. The soft nitrile foam-coated palm ensures exceptional grip in both wet and dry conditions. Versatile across industries, from construction to maintenance, these gloves deliver a perfect blend of comfort and performance. Choose this unique combination for a reliable and breathable hand protection solution that goes beyond conventional work gloves, enhancing your comfort and grip in various working conditions.


    Features and Benefits
    • Sustainable bamboo liner ensures eco-friendly wear
    • Nitrile foam coating for superior all-weather grip
    • Exceptional durability and resilience in diverse conditions
    • 15-gauge liner provides enhanced dexterity
    • CE certification ensures quality and safety compliance


    Product Specification
    Attribute
    Value

    Brand

    Portwest

    Coating

    Nitrile Foam

    Colour

    Black

    EAN

    5036146015375

    EN388 Cut (Coupe Test)

    Yes

    EN388 Cut (TDM Test ISO 13997)

    Yes

    Glove Category

    CE

    Liner Material

    Bamboo

    MFR Part No.

    AP10K8RXXL

    Size

    2XL

    UNSPSC Code

    53102504