£38.99
Ex VAT
£46.79
Inc VAT
6 Variations Available
Product Details
Product Specification
Elevate your work experience with our Bamboo Viscose and Nylon Work Gloves. Crafted from a 15-gauge liner, these gloves provide exceptional comfort and breathability. Bamboo's natural anti-bacterial and hypoallergenic properties ensure hygiene, while UV resistance adds durability. The soft nitrile foam-coated palm ensures exceptional grip in both wet and dry conditions. Versatile across industries, from construction to maintenance, these gloves deliver a perfect blend of comfort and performance. Choose this unique combination for a reliable and breathable hand protection solution that goes beyond conventional work gloves, enhancing your comfort and grip in various working conditions.
Features and Benefits
• Sustainable bamboo liner ensures eco-friendly wear
• Nitrile foam coating for superior all-weather grip
• Exceptional durability and resilience in diverse conditions
• 15-gauge liner provides enhanced dexterity
• CE certification ensures quality and safety compliance
Attribute | Value |
---|---|
Brand | Portwest |
Coating | Nitrile Foam |
Colour | Black |
EAN | 5036146015351 |
EN388 Cut (Coupe Test) | Yes |
EN388 Cut (TDM Test ISO 13997) | Yes |
Glove Category | CE |
Liner Material | Bamboo |
MFR Part No. | AP10K8RXL |
Size | XL |
UNSPSC Code | 53102504 |