SKU:
GLB9614964E
MPN:
SKY052
£3.79
Ex VAT
£4.55
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The Skytec® Ohio™ safety gloves deliver excellent grip and dexterity in oily and wet conditions. Ideal for general handling hazards, users can expect Level 4 abrasion resistance, while the PVC-HPT foam coating provides cushioning for the hands, protecting against medium-risk knocks and bumps.
Features and Benefits
• Hydropellent technology delivers excellent grip in a range of environments
• Breathable glove back reduces perspiration and skin irritation
• Treated with Actifresh to kill bacteria and promote freshness
• Black colouring to hide soiling
• Silicone-free to reduce allergy risks
• Lint-free to avoid soiling and marking
Typical Applications
• Aerospace
• Automotive
• Food
• Manufacturing
• Packaging
• Pharmaceutical
• Warehousing and distribution
Standards
• CE Category II
• EN388:2003 4.1.3.1
• Certified for food handling 2002/72 EC
Notes
• 13 gauge liner
Attribute | Value |
---|---|
Brand | Skytec |
Coating | PVC |
Colour | Black |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | SKY05 |
Series | SKY05 Ohio |
Size | 8 |
UNSPSC Code | 53102504 |