noscriptOregon Nitrile Safety Glove | Cromwell Tools

Skytec

Oregon Nitrile Safety Glove

5 Variations

Ultra lightweight knuckle coated glove with excellent oil grip.

Features and Benefits
•Extremely thin, flexible knuckle coated glove offering outstanding tactility and grip in oily and wet conditions
• Protects hands from grease, oils, hydrocarbons and abrasion to end of coated area
• Soft and supple 18 gauge nylon liner provides excellent fingertips sensitivity
• Nitrile sandy finish on palm offering exceptional grip properties in oily and wet conditions
• Created for easy movement and continuous comfortable wear
• Breathable back of hand to reduce perspiration and keep hands dry
• Seamless knit prevents irritation
• Elasticated knitted wrist provides a secure fit

Typical Applications
• Handling oily components
• Wet
• Construction
• Engineering
• Aerospace
• Automotive
• Manufacturing
• Maintenance
• Assembly

Notes
• Standards: CAT II
• EN 388:201 4121X
• Weight: 18gg liner

• Length mm: 250