£3.50
Ex VAT
£4.20
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
These eco nitrile gloves are made in part from recycled plastics, with a nitrile coating. Suited for general handling, the product is also abrasion resistant and is available in a wide range of sizes.
Features and Benefits
• These gloves are environmentally conscious, with each pair containing 10gr of recycled plastic bottles (PET)
• Achieves the maximum score for abrasion as defined in EN388:20016, helping to reduce waste created by premature discarding from early wear and tear
• Elasticated knit wrist ensures hands are secure and safe from dust and debris
• 15 gauge liner
• Available in a variety of sizes to suit your needs
Standards
• EN388:2016 4121X
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Nitrile |
Colour | Black Blue |
MFR Part No. | PEN/8 |
Series | PEN Eco N |
Size | 8 |
UNSPSC Code | 53102504 |