noscriptPolytril™ Mix Palm-Coated Nitrile Gloves, Black | Cromwell Tools

Honeywell

Polytril™ Mix Palm-Coated Nitrile Gloves, Black

4 Variations

The Polytril™ mix safety gloves are designed for general-purpose, heavy-duty handling tasks. The nitrile coating on the palms and fingers is oil resistant to protect the skin from irritation. While the close fit style supports the hands and maintains injury-free productivity in oily working conditions.

Features and Benefits
• Knitted glove for a close fit that gives comfort and prevents hand fatigue
• 10 gauge glove gives good natural movement and dexterity
• Tight-knit design prevents the ingress of dirt into the glove
• Excellent tactility for handling tasks
• Ventilated back allows for airflow and user comfort
• Elasticated knit wrist for a secure fit
• Cotton polyamide thread content delivers effective cut protection
• Nitrile coating protects against abrasion injuries

Typical Applications
• Automotive
• Aviation
• Building
• Metal industry
• Mining
• Petro-chemical
• Shipbuilding
• Transport
• Water treatment

Standards
• CE Category II
• EN 420:2003
• EN 388:2016 4.1.3.2.X.