noscriptPVC Coated Gloves, Mechanical Hazard, Black | Cromwell Tools

Skytec

PVC Coated Gloves, Mechanical Hazard, Black

4 Variations

This category II safety glove is ideal for general handling. The durable design is resistant to abrasions and tearing, while the unique HPT foam coating cushions the whole hand for comfort during labour-intensive tasks.

Using hydropellent technology, these gloves improve grip in wet, dry, oily, and cold conditions, making it the perfect all-rounder for a range of industries.

Features and Benefits
• Durable and anatomically designed for user comfort
• Tough, flexible PVC sponge touch coating soaks up oil to improve grip
• Black colour hides soiling and improves product lifespan
• Sanitized® antimicrobial finish improves hygiene and freshness
• Foam coating contains air molecules to provide cushioning for the hand

Typical Applications
• Aerospace
• Precision
• Engineering
• Component assembly
• Packaging
• Warehousing & distribution
• Materials handling
• Offshore & oil industry
• Construction

Approvals
• Approved for food handling

Standards
• EN 388:2003
• EN 388:2016

Notes
• 13 gauge liner