SKU:
MRG9615829L
MPN:
PX120
£1.69
Ex VAT
£2.03
Inc VAT
2 Variations Available
Product Details
Product Specification
Marigold Industrial PX120 black PU coated nylon gloves. The glove is ideal for use in automotive industry, small parts handling, painting, print shops, general maintenance, electronic assembly.
Seamless black, 13 gauge nylon glove
Lightweight ergonomic design
Flat dipped PU palm fit coating
Flexible fabric aids dexterity
Ventilated back ensures that the hand can breathe naturally.
Attribute | Value |
---|---|
Brand | Marigold |
Coating | Polyurethane |
Colour | Black |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Nylon |
MFR Part No. | PX120 |
Series | PX120 |
Size | 11 |
UNSPSC Code | 53102504 |