SKU:
MRG9615830A
MPN:
C382060
£2.89
Ex VAT
£3.47
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These general-purpose handling gloves are constructed from flat dipped PU coated nylon. Delivering excellent abrasion protection, these gloves resist cuts, snags, and punctures for user safety.
Features and Benefits
• Lightweight and breathable for user comfort
• Ergonomic design allows for flexibility and reduces hand strain
• Seamless material reduces irritation during prolonged periods of use
Typical Applications
• Automotive
• Warehousing
• Maintenance
• Metalwork
• Storage and logistics
Standards
• EN 388:2003 4.1.3.1.
Attribute | Value |
---|---|
Brand | Marigold |
Coating | Polyurethane |
Colour | Grey |
EAN | 3252449004904 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | C382060 |
Series | PX130 |
Size | 6 |
UNSPSC Code | 53102504 |