SKU:
MRG9615841G
MPN:
C381070
£2.39
Ex VAT
£2.87
Inc VAT
3 Variations Available
Product Details
Product Specification
Seamless (13 gauge) white nylon glove. Lightweight ergonomic design. Flat dipped PU palm fit coating. Flexible fabric aids dexterity. Ventilated back ensures that the hand can breathe naturally. The glove is ideal for use in automotive industry, small parts handling, painting, print shops, general maintenance, electronic assembly.
Attribute | Value |
---|---|
Brand | Marigold |
Coating | Polyurethane |
Colour | Grey White |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | PX140 |
Series | PX140 |
Size | 7 |
UNSPSC Code | 53102504 |