SKU:
GLB9616126G
MPN:
SKY444
£1.09
Ex VAT
£1.31
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Quartz™ polyurethane palm coated gloves with a seamless nylon liner. Ideal for detailed assembly, light fabrication and small parts handling.
Features and Benefits
• Equips wearers with a secure grip and protection from tears and abrasion
• Seamless 13 gauge liner and lint-free construction reduces the risk of irritation
• Breathable back and elasticated wrist for enhanced wearer comfort
Typical Applications
• Assembly
• Automotive
• Construction
• Maintenance
• Manufacturing
• Light fabrication
• Mechanical inspection
• Packaging
• Warehouse
• Quality control
Notes
• Not for use with liquids
• Do not use near moving machines if there is a risk of entanglement
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Polyurethane |
Colour | White |
EAN | 5060149204412 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | SKY44 |
Series | SKY44 Quartz |
Size | 10 |
UNSPSC Code | 53102504 |