SKU:
CTL9610135H
MPN:
R135
£2.09
Ex VAT
£2.51
Inc VAT
Product Details
Product Specification
Product Documents
For excellent protection and user comfort, the Redek™ gauntlet gloves feature a soft interlocked lining with a full PVC coating. This tough and flexible coating protects against wet and oily conditions and is ideal for general handling tasks.
Features and Benefits
• Flare cut design for easy donning and doffing
• PVC coating with tough and flexible properties
• Styled to provide added protection to the lower arm and wrists
Typical Applications
• General purpose
• Building
• Janitorial
• Waste and recycling
• Construction
Standards
• EN388:2016 4.1.1.1.X.
• EN388:2003 4.1.1.1.
Notes
• Phthalate free formulation
Attribute | Value |
---|---|
Brand | Ultimate Industrial |
Coating | PVC |
Colour | Red |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 1 |
Glove Category | Intermediate Design - Category 2 |
Size | 10 |
UNSPSC Code | 53102504 |