SKU:
GLB9616028J
MPN:
SKY304
£1.39
Ex VAT
£1.67
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Grey polyurethane palm coated gloves with a seamless liner that are designed for precision tasks requiring dexterity and flexibility.
Features and Benefits
• Comfortable and anatomically shaped, allowing excellent freedom of movement and reduction of hand fatigue
• Polyurethane palm coating offers a secure grip
• Breathable back of hand to reduce perspiration and skin irritation
• Elasticated wrist ensures a secure fit
• Lint free, reducing the risk of product contamination
• Tear and abrasion resistant
• 13 gauge liner
Typical Applications
• Aerospace
• Automotive
• Construction
• Manufacturing
• Precision
Standards
• EN388:2003 4.1.3.1
• CE Marked
• Category II
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Polyurethane |
Colour | Grey |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | SKY30 |
Series | SKY30 Rhyolite |
Size | 10 |
UNSPSC Code | 53102504 |