£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
Product Documents
These nitrile palm gloves feature a ventilated back and low-lint construction, providing protection from oils, hydrocarbons, grease, and abrasion. Their elasticated cuff and anatomical shape offer simple movement and continuous wear. The seamless knit design minimizes allergy risks and prevents skin irritation. The gloves are durable, maintaining their shape longer, and have a breathable back to reduce perspiration.
Features and Benefits
• Low-lint construction, resistant to deformation
• Seamless knit minimizes allergy risks and prevents skin irritation
• Protects hands from oils, hydrocarbons, and grease
• Durable, maintaining shape longer
Typical Applications
• Aerospace
• Agriculture
• Construction
• Manufacturing
Standards Met
• EN388 ABRASION RESISTANCE LEVEL 4
• EN388 CUT RESISTANCE LEVEL 1
• EN388 TEARING STRENGTH 2
• EN388 PUNCTURE RESISTANCE 1
Attribute | Value |
---|---|
Brand | Showa |
Coating | Nitrile |
Colour | Grey/White |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Nylon |
MFR Part No. | SHO370 |
Size | M |
UNSPSC Code | 53102504 |