Skytec

SKY712 Digit 1, General Handling Gloves, Black/Red, Polyurethane Coating, Nylon Liner, Size 8

SKU:

GLB9614888C

MPN:

SKY712

£1.29

Ex VAT

£1.55

Inc VAT

IN STOCK (50+)

    Product Details

    Forming part of the Skytec™ Tricolore colour-coded glove range, this black and red three exposed fingertip design glove allows you to be protected whilst also offering freedom of movement. Ideal for dry and light oily handling conditions, the glove boasts superior dexterity and handling. With a nylon liner, PU coated palm, and an elasticated wrist band.


    Features and Benefits
    • Seamless nylon liner improves user comfort
    • Elasticated wristband secures the gloves on for additional comfort
    • Durable construction makes the product highly resistant to abrasion and tears
    • 3 open fingertips allow you to perform more intricate work whilst still protecting the rest of your hand
    • Smartphone compatible so you don't have to take them off to operate a touch screen device
    • Thin PU (polyurethane) coated palm bolsters grip and improves handling
    • Sanitized® antimicrobial finish gives additional freshness and repels odours


    Typical Applications
    • Construction
    • Automotive
    • Electrical
    • Plumbing
    • Packing
    • Manufacturing


    Standards
    • EN388:201 - 4131X
    • CE Category II


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Skytec

    Coating

    Polyurethane

    Colour

    Black Red

    EAN

    5060149207093

    Liner Material

    Nylon

    MFR Part No.

    SKY712

    Series

    SKY712 Digit 1

    Size

    8

    UNSPSC Code

    53102504