SKU:
GLB9614888E
MPN:
SKY713
£1.29
Ex VAT
£1.55
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Forming part of the Skytec™ Tricolore colour-coded glove range, this black and red three exposed fingertip design glove allows you to be protected whilst also offering freedom of movement. Ideal for dry and light oily handling conditions, the glove boasts superior dexterity and handling. With a nylon liner, PU coated palm, and an elasticated wrist band.
Features and Benefits
• Seamless nylon liner improves user comfort
• Elasticated wristband secures the gloves on for additional comfort
• Durable construction makes the product highly resistant to abrasion and tears
• 3 open fingertips allow you to perform more intricate work whilst still protecting the rest of your hand
• Smartphone compatible so you don't have to take them off to operate a touch screen device
• Thin PU (polyurethane) coated palm bolsters grip and improves handling
• Sanitized® antimicrobial finish gives additional freshness and repels odours
Typical Applications
• Construction
• Automotive
• Electrical
• Plumbing
• Packing
• Manufacturing
Standards
• EN388:201 - 4131X
• CE Category II
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Polyurethane |
Colour | Black Red |
EAN | 5060149207109 |
Liner Material | Nylon |
Series | SKY712 Digit 1 |
Size | 9 |
UNSPSC Code | 53102504 |