£1.19
Ex VAT
£1.43
Inc VAT
Product Details
Product Specification
Product Documents
The Skytec Toro Multipurpose Gloves provide exceptional comfort, made with an anatomically shaped fit for minimal hand fatigue and freedom of movement. Ideal for precision tasks, It offers outstanding dexterity and tactility, protecting against abrasion, oils, and grease while ensuring a secure grip. Designed with a breathable back to reduce perspiration and skin irritation, it maintains comfort during prolonged wear. Lint-free construction minimizes the risk of product contamination, crucial in industries requiring cleanliness. adapting seamlessly to every hand movement for optimal performance.
Features and Benefits
• Anatomical shaped fit minimizes hand fatigue and enhances freedom of movement for precise tasks
• Abrasion resistance for durability and protection against oils and grease
• A breathable back of hand design reduces perspiration and minimizes skin irritation
• Lint-free construction reduces the risk of product contamination
• An elasticated wrist provides a secure fit, enhancing comfort and usability
Typical Applications:
• Automotive
• Commercial
• Construction
• Manufacturing
Standards Met:
• EN 388:2016
Attribute | Value |
---|---|
Brand | Skytec |
Colour | Black/Red |
EN388 | EN388: 2016 |
MFR Part No. | SKY69 |
Size | 9 |
UNSPSC Code | 53102504 |