SKU:
ORB9617610J
MPN:
SS5102-BLUF91-10
£2.19
Ex VAT
£2.63
Inc VAT
Product Details
Product Specification
Product Documents
These tough general purpose gloves provide excellent resistance to abrasion, cuts, and snags. Ideal for a range of work environments, they offer a high grip capacity in wet and oily conditions, and are ideal for handling products.
Features and Benefits
• Resistant to liquids to keep the hands clean
• Knit wrist for basic arterial protection
• Suitable for indoor and outdoor work
Standards
• EN420:2003
• EN388:2003 4.1.2.1.
Attribute | Value |
---|---|
Brand | Orbit International |
Coating | Nitrile |
Colour | Blue Grey |
EAN | 5054011194802 |
EN388 Abrasion | 4 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
MFR Part No. | SS5102 |
Series | SS5102 |
Size | 10 |
UNSPSC Code | 53102504 |