noscriptTegera® 198 General Handling Work Gloves | Cromwell Tools

Ejendals

Tegera® 198 General Handling Work Gloves

2 Variations

These durable, high visibility gloves are designed for rough jobs in tough conditions. Full-grain cowhide protects the palms, thumb, and fingers for a high level of protection and confident handling.

Features and Benefits
• High visibility colour with reflectors for user safety during night work
• Reinforced index finger strengthens this vulnerable wear point for enhanced protection
• Reinforced fingers and thumb protects sensitive touch and grip areas
• Made from robust materials for greater wear and tear
• Safety cuff for enhanced arterial protection
• 180° elasticated fastening for a secure fit and flexibility during prolonged wear
• Cotton inner gives moisture-wicking properties and softness for user comfort

Typical Applications
• Transport
• Construction
• Carpentry

Standards
• CE Category II
• EN 388:2016 3.1.3.1.X.

Warnings
• Contains natural latex which may cause irritation and skin allergies in some users