Ejendals

Tegera® 25 General Handling Work Gloves, Blue & White

4 Variations

Made from a combination of good quality split-grain cowhide and blue cotton canvas, these durable gloves protect the hands against abrasion injuries, including blisters and lacerations in dry and dirty environments.

Features and Benefits
• Reinforced index finger for enhanced abrasion protection
• Reinforced fingers and thumb to strengthen this frequent wear point
• Cotton back material for breathability
• 360° elasticated fastening for a secure fit
• Cotton liner for maximum comfort during prolonged wear

Typical Applications
• Automotive
• Transport
• Utilities
• Construction
• Logistics
• Retail

Standards
• CE Category II
• EN 420:2003 + A1:2009
• EN 388:2016 2.1.2.1.X.

Warnings
• Contains natural latex which may cause sensitivity and skin allergies in some users