noscriptTegera 884A General Handling Gloves, Black/Grey (S9) | Cromwell Tools

Ejendals

Tegera 884A General Handling Gloves, Black/Grey (S9)

3 Variations

These all-round work gloves offer superior grip, flexibility, and comfort, ideal for precise tasks in oily or wet environments. The nitrile-coated palm with dots ensures a secure grip, while the knit wrist section keeps dirt away. They are soft, comfortable, and provide good fingertip feel and freedom of movement. Being oil- and water-repellent they can withstand contact heat up to 100°C for 15 seconds, making them perfect for handling small items and performing various industrial, construction, and mechanical tasks.

Features and Benefits
• Superior grip with nitrile-coated palm
• Flexible and comfortable knitted design
• Oil- and water-repellent palm
• Knit wrist section keeps dirt out
• Good fingertips feel and freedom of movement
• Withstands contact heat up to 100°C for 15 seconds

Typical Applications
• Industrial
• Construction
• Mechanical

Standards Met:
• EN 407 (Heat protection), OEKO-TEX® STANDARD 100, Cat. II, EN 388 (Mechanical), EN 420 (worker gloves), CE approved