noscriptTG1010 Palm-Coated Red/Black Gloves | Cromwell Tools

TraffiGlove

TG1010 Palm-Coated Red/Black Gloves

5 Variations

This palm-side X-Dura PU coated glove is ideal for use in dry conditions. The lightweight design has a generous cuff length and offers excellent protection against abrasions in warehousing environments.

Features and Benefits
• Close-fitting design ensures hand can move freely
• Breathable material offers user comfort
• Durable PU coating for long product life

Typical Applications
• Engineering
• Construction
• Warehousing and logistics
• Manufacturing

Standards
• CE Category II
• EN388:2016 4.1.3.1.A
• EN420:2003 + A1:2009