SKU:
TRF9618688J
MPN:
TG1140-10
£2.59
Ex VAT
£3.11
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These high-performance gloves are ideal for use in wet and oily environments. The close-fitting design allows for excellent dexterity, while MicroDex™ nitrile foam coating resists oils and liquids for confident non-slip handling.
Features and Benefits
• 15 gauge liner delivers a lightweight glove with excellent dexterity
• MicroDex™ coating resists to oils and liquids to keep hands clean and dry
• Rough coating finish allows for excellent wet grip
• Close-fitting design for natural movement and reduced hand fatigue
• Supplied in recycled card packaging for sustainability
Typical Applications
• Automotive
• Construction
• Engineering
• Warehousing and logistics
• Waste management
Standards
• CE Category II
• EN 388:2016 4.1.3.1.A.
Approvals
• Carbon neutral certified
Attribute | Value |
---|---|
Brand | TraffiGlove |
Coating | Nitrile |
Colour | Black Red |
EAN | 5055681014155 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | TG1140-10 |
Series | TG1140 MicroDex Ultra |
Size | 10 |
UNSPSC Code | 53102504 |