SKU:
TRF9618682E
MPN:
TG1220-10
£1.59
Ex VAT
£1.91
Inc VAT
Product Details
Product Specification
X-Dura lightweight PU gloves are designed for enhanced dexterity and control, featuring three exposed fingertips for improved precision. Its close-fitting design and durable PU coating offer excellent grip and abrasion resistance, making it ideal for handling tasks in dry environments.
Features and Benefits
• Exposed fingertips allow for greater control when dealing with small parts
• X-Dura PU coating for durability
• Nylon liner is lightweight and breathable
Attribute | Value |
---|---|
Brand | TraffiGlove |
Coating | Polyurethane |
Colour | Black Red |
EAN | 5055681016401 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | X |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Liner Material | Nylon |
MFR Part No. | TG1220-10 |
Series | X-Dura |
Size | 10 |
UNSPSC Code | 53102504 |