SKU:
TRF9615640E
MPN:
TG180-10
£3.99
Ex VAT
£4.79
Inc VAT
Product Details
Product Specification
A fully coated water resistant glove with an elastic wrist opening for use in wet and dry conditions. Can be worn with TraffiTherm (TG105) in cold weather.
Features and Benefits:
•Enhanced wearer comfort due to close fitting design and seamless knitted liner
•Elastic wrist for easy donning
Typical Applications:
•Construction & Civils
•Manufacturing & Engineering
•Mechanical & Electrical
•Utilities
•Warehousing & Distribution
•Waste & Recycling
Attribute | Value |
---|---|
Brand | TraffiGlove |
Colour | Red |
EAN | 5055681001254 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 2 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | TG180-10 |
Series | TG180 Active So-Flex |
Size | 10 |
UNSPSC Code | 53102504 |