SKU:
MAP9611667G
MPN:
375
£5.19
Ex VAT
£6.23
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Delivering protection against humidity and liquid splash, these yellow, fully coated gloves offer wearers excellent sensitivity and flexibility. Durable with high resistance to abrasion, these gloves are long-lasting for an economic choice.
Features and Benefits
• Recommended for use by persons who are sensitized to natural rubber proteins
• Curved fingers, contoured palm, and cotton knit liner for increased wearer comfort
• Conforms to FDA regulations for food contact
• Guaranteed silicone-free, reducing allergy risks
• Seam-free for reduced irritation
• DMF Free for reduced harmful substances
Typical Applications
• Food industry
• General handling
• Automotive
• Construction
• Woodworking
Standards
• EN388 3.1.1.1.X.
Attribute | Value |
---|---|
Brand | Mapa Professional |
Coating | Nitrile |
Colour | Yellow |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 1 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Cotton |
MFR Part No. | 375 |
Series | Titan 375 |
Size | 8 |
UNSPSC Code | 53102504 |