SKU:
GLB9614971E
MPN:
TNSV0203
£0.89
Ex VAT
£1.07
Inc VAT
Product Details
Product Specification
Product Documents
Polyurethane palm coated gloves with a supple mechanical barrier and good abrasion resistance.
Features and Benefits
• Durable coating avoids rips and protects wearers from abrasions
• Flexible and close fitting design, allows for freedom of movement
• Excellent dexterity and grip in dry handling conditions
Typical Applications
• Automotive
• Construction
• Electronics
• Maintenance
• Assembly
• Machinery
• Quality control
Attribute | Value |
---|---|
Brand | Skytec |
Coating | Polyurethane |
Colour | Black |
EN388 | EN388: 2016 |
MFR Part No. | TNSV0203 |
Series | Tons TP-1 |
Size | L |
UNSPSC Code | 53102504 |