SKU:
TOW9610001P
MPN:
TOW58109
£2.99
Ex VAT
£3.59
Inc VAT
Product Details
Product Specification
ActivGrip™ Advance takes Towa's already impressive line of premium industrial gloves a step further into the future.
The Advance is specifically designed to provide maximum "all-around" performance for slippery-grip applications in non-hazardous chemical environments.
The 13-gauge seamless nylon liner and "open back styling" provide excellent coolness and flexibility, which minimize hand fatigue, thus increasing productivity.
A soft yet durable nitrile coating technology adheres to virtually any dry or slippery surface.
Attribute | Value |
---|---|
Brand | Towa |
Coating | Nitrile |
Colour | Black Purple |
Liner Material | Nylon |
MFR Part No. | TOW58109 |
Series | TOW581 Activgrip Advance |
Size | L |
UNSPSC Code | 53102504 |