Polyco

Tremor-Low™ X Seamless Knit Gloves

2 Variations

The Temor-Low™ X gloves by Polyco are essential for industries where protection from vibration, shock, and impact is vital. With a specialized anti-vibration coating and seamless liner, they mitigate medium and high-frequency transmissions, reducing the risk of hand-arm vibration syndrome (HAVS). Ensuring robust protection against mechanical risks while providing excellent dexterity and durability for prolonged use in demanding environments.

Features and Benefits
• The unique anti-vibration coating reduces the impact of shocks and vibration on the user
• Seamless liner is comfortable and prevents irritation during prolonged wear
• The open back design is breathable to keep the hands cool and dry
• Allows for excellent dexterity with no limitation on movement
• Knit wrist provides a secure fit and prevents the ingress of dust and dirt

Typical Applications
• Automotive
• Construction and utility
• Engineering
• Manufacturing

Standards Met:
• CE PPE CAT II
• EN 388:2016 3.2.4.2.X
• EN ISO 10819:2013