SKU:
TFF9616436M
MPN:
9616436M
£1.99
Ex VAT
£2.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Designed specifically for protection in rough environments, Tuffgrip gloves are ideal for construction and building work in damp environments. With a high level of tear and puncture resistance, these gloves offer an excellent grip in workplaces with little to no cut risks.
Features and Benefits
• Elasticated cuff for a secure fit
• Poly-cotton lining is breathable for user comfort
• 10 gauge cuff for arterial protection
Typical Applications
• Construction
• Waste disposal
• Baggage handling
• Cold room work
Standards
• EN388:2016 2.1.4.3.X.
Attribute | Value |
---|---|
Brand | Tuffsafe |
Coating | Latex |
Colour | Orange Yellow |
EAN | 5036140392168 |
EN388 | EN388: 2016 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Cotton Polyester |
Series | Tuffgrip |
Size | 9 |
UNSPSC Code | 53102504 |