Jayco

Ultima, General Handling Gloves, Grey/Red, Leather Coating, Cotton Liner, Size 10

SKU:

JAY9615068M

MPN:

WTG/500

£2.59

Ex VAT

£3.11

Inc VAT

IN STOCK (50+)

    Product Details

    Constructed from high-quality shoulder split leather, these welder's rigger gloves are thicker than others on the market. Strong and durable, they're ideal for heavy applications to keep hands safe from injury.


    Features and Benefits
    • Rubberised safety cuff gives extra strength
    • Elasticated wrist provides a secure and comfortable fit
    • Cow shoulder split leather is thicker than other gloves on the market


    Standards
    • CE Category II
    • EN 388:2003 4.2.4.4


    Product Specification
    Attribute
    Value

    Brand

    Jayco

    Coating

    Leather

    Colour

    Grey Red

    Liner Material

    Cotton

    MFR Part No.

    WTG/500

    Series

    Ultima®

    Size

    10

    UNSPSC Code

    53102504