SKU:
MAP9616323L
MPN:
500
£4.99
Ex VAT
£5.99
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The Ultrane™ 500 gloves are designed for precision work in oily and wet environments. The nitrile coating provides an excellent grip with minimum effort to reduce the risk of hand strain.
Features and Benefits
• Repel oil and reduce the risk of dermatitis
• Nitrile coating delivers excellent abrasion resistance and improves wet and oily grip
• Long-lasting and cost-effective glove: washable up to 5 cleaning cycles
• Ventilated back keeps hands comfortable
• Seamless construction prevents seam on skin irritation
Typical Applications
• Automotive
• Machining
• Glass industry
• Maintenance
• Mechanical industry
Standards
• CE Category II
• EN 388:2003 4.1.2.1.
Attribute | Value |
---|---|
Brand | Mapa Professional |
Coating | Nitrile |
Colour | Black Blue |
EAN | 3245425004104 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Textile |
MFR Part No. | 500 |
Series | Ultrane 500 |
Size | 10 |
UNSPSC Code | 53102504 |