SKU:
MAP9616351L
MPN:
548
£1.19
Ex VAT
£1.43
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Ultrane Polyurethane palm coated gloves that equip wearers with optimal dexterity and sensitivity.
Features and Benefits
• Reduced thickness for excellent tactile sensitivity and freedom of movement
• Anatomical shape provides a close fit producing better grip on small objects
• Back is breathable to keep the hands well ventilated and cool
• Resistant to abrasives
• Lightweight
• Interior made from cotton is comfortable and soft
Typical Applications
• Maintenance
• Handling
• Engineering
• Small parts handling
• Screw fitting
• Precision work
• Mechanical maintenance
• Automotives
• Mechanics
• Outdoor work
• Handling tasks
• Manual handling
• Warehousing
• Woodwork
• Metal handling
• Quarrying
• Building and Construction
Standards
• EN 388: 3121A
• Cat II
Attribute | Value |
---|---|
Brand | Mapa Professional |
Coating | Polyurethane |
Colour | Black |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Polyamide |
MFR Part No. | 548 |
Series | Ultrane 548 |
Size | 10 |
UNSPSC Code | 53102504 |