SKU:
MAP9616387G
MPN:
551
£2.19
Ex VAT
£2.63
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These polyurethane palm-coated gloves equip wearers with fantastic fingertip precision. The thinner design of the glove delivers a lightweight and breathable option with good protection against abrasion.
Features and Benefits
• Excellent tactile sensitivity and freedom of movement
• Seamless knitted liner reduces wearer allergy risks
• Silicone-free and suitable for painting and finishing industries
Typical Applications
• Automotive/mechanical industry
• Intricate assembly
• Electronics
• Food industry
• Packaging
• Cosmetics and pharmaceutical industry
• Construction
Standards
• OEKO-TEX®
• EN388:2003 4.1.3.1.
Notes
• Length: 21-27cm
Attribute | Value |
---|---|
Brand | Mapa Professional |
Coating | Polyurethane |
Colour | Grey |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Polyamide |
MFR Part No. | 551 |
Series | Ultrane 551 |
Size | 8 |
UNSPSC Code | 53102504 |