noscriptUltrane™ 553 Nitrile Coated General Handling Gloves, Black | Cromwell Tools

Mapa Professional

Ultrane™ 553 Nitrile Coated General Handling Gloves, Black

5 Variations

These durable general handling gloves are used widely for precision assembly and handling in a variety of industries. The nitrile palm and fingertip coating delivers excellent abrasion resistance and a good grip in wet and oily environments.

Features and Benefits
• Excellent tactile sensitivity for precision handling
• Lightweight liner allows for natural movement and reduced hand fatigue
• DMF-free to help prevent skin allergies and irritation
• Silicone-free to prevent product contamination
• Seamless construction prevents seam on skin irritation and discomfort
• Knitwrist cuff style for maximum comfort
• Ventilated glove back to keep hands cool and comfortable

Typical Applications
• Automotive
• Precision assembly
• Construction
• Local authorities
• Packaging

Standards
• CE Category II
• EN 388:2016 4.1.2.1.X.
• EN 420: 5/5