noscriptUnigrip PL 6628 Latex-Coated Safety Gloves, Red, Sizes S-XXL | Cromwell Tools

uvex

Unigrip PL 6628 Latex-Coated Safety Gloves, Red, Sizes S-XXL

4 Variations

The uvex unigrip PL 6628 latex RD protective gloves in knitted polyester are ideally suited for use in damp and wet working environments, offering a reliable grip thanks to the latex coating on the palms and fingertips. With a good fit and flexibility the uvex unigrip PL gloves are particularly suitable for work in the construction industry.
Part of the uvex SelectToGo colour coded safety glove range.

Features and Benefits
• Knitted polyester safety gloves with rough latex coating on palms and finger tips
• Offers good grip in both dry, wet and oily environments
• Flexible with a good fitting for added comfort and dexterity
• Good abrasion resistance with high tear resistance

Standards
• EN388 2142X

Typical Applications
• Construction
• Handling
• Warehouse

Notes
• Part of the uvex SelectToGo range of products. A 3 colour coded range of gloves that offer a visual, simple and memorable system that are economically priced