SKU:
UVX9613540E
MPN:
6057310
£3.79
Ex VAT
£4.55
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
This comfortable knitted safety glove is seam-free for reduced skin irritation. The microporous nitrile foam coating delivers protection against abrasion injuries and is ideal for work in dry and slightly damp environments.
Features and Benefits
• Nitrile foam coating is breathable and lightweight for user comfort
• Flexible glove with good dexterity to reduce hand fatigue
• Delivers a secure grip in wet and dry conditions
Typical Applications
• Precision assembly
• Inspection
• Sorting
Standards
• EN388:2003 4.1.2.2.
• EN388:2016 4.1.2.2.X.
Attribute | Value |
---|---|
Brand | uvex |
Coating | Nitrile |
Colour | Black |
EAN | 4048612029152 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 2 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 6057310 |
Series | Unilite 6605 |
Size | 10 |
UNSPSC Code | 53102504 |