noscriptUnilite 7710F NBR Coated Safety Gloves, Sizes 7-11 | Cromwell Tools

uvex

Unilite 7710F NBR Coated Safety Gloves, Sizes 7-11

3 Variations

The uvex unilite 7710F is a seamless nylon glove with a full-surface NBR coating that combines moisture protection with a sandy nitrile grip finish on the palms, making them ideal for dry, dirty, wet and oily environments.

Ideal for construction and metalworking industry, repair work, oil and gas, outdoor activities or dirty working conditions. The full flat nitrile base coating offers - 360° protection against moisture and water reaching the skin.

Features and Benefits
• Extremely flexible seam-free multi-purpose gloves
• Coated with nitrile rubber (NBR) for protection against moisture and water
• Additional sandy nitrile coated palms for grip and excellent abrasion resistance
• Very good dexterity right to the fingertips
• Nylon lining material for added wearer comfort
• Excellent grip in dry, damp/wet and oily areas

Starndards
• EN 388:2016 4 1 2 1 X
• EN 407:2004 X 1 X X X X

Typical Applications
• Repair
• Gas and oil
• Outdoor
• Construction
• Metalworking