SKU:
UVX9613880E
MPN:
6024810
£1.79
Ex VAT
£2.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Designed for general handling and precision work, the Unipur mechanical hazard gloves provide good abrasion resistance, while the dark colour is ideal for use in dirty environments.
Features and Benefits
• High level of flexibility and natural movement for user comfort
• Excellent dexterity reduces the risk of hand fatigue during prolonged use
• Good levels of abrasion resistance protect the hands against injury
• Knit wrist for maximum user comfort
Standards
• CE Category II
• EN 388:2016 4.1.3.1.X.
Attribute | Value |
---|---|
Brand | uvex |
Coating | Polyurethane |
Colour | Black |
EAN | 4048612019948 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 6024810 |
Series | Unipur 6639 |
Size | 10 |
UNSPSC Code | 53102504 |