uvex

Unipur 6639 Mechanical Hazard Gloves, Red, Knitted Liner, Polyurethane Coating, EN388: 2016, 4, 1, 3, 1, X, Size 8

SKU:

UVX9613380G

MPN:

6096308

£2.49

Ex VAT

£2.99

Inc VAT

IN STOCK (12)

    Product Details

    The uvex unipur 6639 PU RD gloves are ideal for precise handling tasks and feature a robust PU coating on the palms and fingertips for improved resistance against dirt, abrasions and tears.


    Part of the uvex SelectToGo colour coded safety glove range, the uvex unipur 6639 PU RD gloves are highly suitable for precise mechanical work that requires touch sensitivity and provide good grip in dry and slightly damp environments.


    Features and Benefits
    • Seamless flexible polyamide glove with soft feel, stretches with the hand shape
    • Offers excellent comfort, dexterity and fit
    • Lightweight PU coating offers increased sensitivity and grip
    • Open back for excellent breathability and airflow
    • Abrasion level 4 - highest level of durability
    • Suitable for dry environments


    Standards
    • EN388 4131X


    Typical Applications
    • Light mechanical
    • Electrical
    • Automotive
    • Inspection
    • Precision assembly


    • Part of the uvex SelectToGo range of products. A 3 colour coded range of gloves that offer a visual, simple and memorable system that are economically priced


    Product Specification
    Attribute
    Value

    Brand

    uvex

    Coating

    Polyurethane

    Colour

    Red

    EAN

    4048612050293

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    1

    EN388 Cut (TDM Test ISO 13997)

    X

    EN388 Puncture

    1

    EN388 Tear

    3

    Liner Material

    Knitted

    MFR Part No.

    6096308

    Series

    Unipur 6639

    Size

    8

    UNSPSC Code

    53102504