SKU:
UVX9613380J
MPN:
6096309
£2.49
Ex VAT
£2.99
Inc VAT
4 Variations Available
Product Details
Product Specification
The uvex unipur 6639 PU RD gloves are ideal for precise handling tasks and feature a robust PU coating on the palms and fingertips for improved resistance against dirt, abrasions and tears.
Part of the uvex SelectToGo colour coded safety glove range, the uvex unipur 6639 PU RD gloves are highly suitable for precise mechanical work that requires touch sensitivity and provide good grip in dry and slightly damp environments.
Features and Benefits
• Seamless flexible polyamide glove with soft feel, stretches with the hand shape
• Offers excellent comfort, dexterity and fit
• Lightweight PU coating offers increased sensitivity and grip
• Open back for excellent breathability and airflow
• Abrasion level 4 - highest level of durability
• Suitable for dry environments
Standards
• EN388 4131X
Typical Applications
• Light mechanical
• Electrical
• Automotive
• Inspection
• Precision assembly
• Part of the uvex SelectToGo range of products. A 3 colour coded range of gloves that offer a visual, simple and memorable system that are economically priced
Attribute | Value |
---|---|
Brand | uvex |
Coating | Polyurethane |
Colour | Red |
EAN | 4048612050309 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Liner Material | Knitted |
MFR Part No. | 6096309 |
Series | Unipur 6639 |
Size | 9 |
UNSPSC Code | 53102504 |